- 10160372 / BWR880TAB-4.5IN
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 880TAB |
| Chain Strength | 510 lbs, 2264 N |
| Chain Width | 4.5 in, 114.3 mm |
| Curve Retention | Tab |
| Chain Material | Black Wear Resistant |
| Surface Type | Solid Top |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Weight | 0.7 LB |
| EAN or UPC | 698210856465 |

