| Curve Retention | Straight |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Rod Material | Polyester |
| Chain Material | HP |
| Chain Pitch | 0.59 in, 15 mm |
| Straight or Side-Flex | Straight Running |
| Chain Number | 1505 |
| Series | Straight Running |
| Chain Width | 21 in, 533.4 mm |
| Surface Type | Solid Top |
| Open Area | 0.02 % |
| Weight | 1.5 LB |
| EAN or UPC | 793699263442 |
-
Prop 65


