| Series | Straight Running |
| Chain Width | 24 in, 609.6 mm |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Straight or Side-Flex | Straight Running |
| Chain Number | 1505 |
| Surface Type | Solid Top |
| Chain Pitch | 0.59 in, 15 mm |
| Curve Retention | Straight |
| Rod Material | Polyester |
| Chain Material | HP |
| Open Area | 0.02 % |
| Weight | 2.6 LB |
| EAN or UPC | 793699469325 |
-
Prop 65


