| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Curve Retention | Straight |
| Chain Pitch | 0.59 in, 15 mm |
| Series | Straight Running |
| Chain Strength | 225 lbs, 999 N |
| Chain Number | 1505 |
| Chain Material | HP |
| Chain Width | 4.5 in, 114.3 mm |
| Rod Material | Polyester |
| Open Area | 0.02 % |
| Weight | 0.49 LB |
| EAN or UPC | 793699505757 |
-
Prop 65


