| Surface Type | Solid Top |
| Chain Width | 3.25 in, 82.55 mm |
| Chain Material | HP |
| Chain Pitch | 1.5 in |
| Curve Retention | Tab |
| Series | Multi-Flex |
| Rod Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Weight | 1.0 LB |
| EAN or UPC | 793699374773 |
-
Prop 65


