Rexnord Corp.
HP1873SSG GRP647 5
10145181 / HP1873TAB GRIP SS-3.75IN J EPDM WH 50SH
Item #101553853
-
Prop 65
| Chain Number | 1873TAB SideGrip™ |
| Curve Retention | Tab |
| Chain Material | HP |
| Base Chain Material | Stainless Steel |
| Chain Strength | 750 lbs, 3330 N |
| Series | SideGrip |
| Gripper Color | White |
| Straight or Side-Flex | Side-Flexing |
| Gripper Material | EPDM |
| Gripper Style | Jaw |
| Gripper Hardness | 50 Shore A |
| Chain Width | 3.75 in, 95.3 mm |
| Surface Type | SideGrip™ |
| Chain Pitch | 1.5 in, 38.1 mm |
| Weight | 1.72 LB |
| EAN or UPC | 793699256727 |
-
Prop 65

