- HP1873TAB GRIP SS-3.75IN
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 750 lbs, 3330 N |
| Chain Width | 3.75 in, 95.3 mm |
| Chain Material | HP |
| Curve Retention | Tab |
| Series | SideGrip |
| Surface Type | SideGrip™ |
| Chain Number | 1873TAB SideGrip™ |
| Straight or Side-Flex | Side-Flexing |
| Base Chain Material | Stainless Steel |
| Gripper Style | No Grippers |
| Weight | 1.0 LB |
| EAN or UPC | 793699249774 |

