- 10145844 / HP1873TAB GRIP S-3.75IN
| Curve Retention | Tab |
| Chain Strength | 1000 lbs, 4440 N |
| Gripper Style | No Grippers |
| Base Chain Material | Steel |
| Chain Width | 3.75 in, 95.3 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 1873TAB SideGrip™ |
| Surface Type | SideGrip™ |
| Chain Material | HP |
| Series | SideGrip |
| Weight | 1.5 LB |
| EAN or UPC | 793699991383 |

