| Chain Width | 6 in, 152.4 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Strength | 750 lbs, 3330 N |
| Curve Retention | Tab |
| Chain Material | HP |
| Base Chain Material | Stainless Steel |
| Series | Side-Flexing |
| Chain Number | 1873TAB |
| Surface Type | Solid Top |
| Straight or Side-Flex | Side-Flexing |
| Weight | 1.62 LB |
| EAN or UPC | 793699542271 |
-
Prop 65


