| Positrack Location | Center |
| Chain Number | 5705DTS |
| Rod Material | Polyester |
| No. of Positrack | 2 |
| Surface Type | DTS® |
| Direction | LH |
| Series | Straight Running |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Material | HP |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Chain Strength | 420 lbs, 1865 N |
| Open Area | 0.021 % |
| Weight | 0.7 LB |
| EAN or UPC | 793699476644 |
-
Prop 65


