| Chain Strength | 617 lbs/ft, 9002 Nm |
| Chain Pitch | 0.5 in, 12.7 mm |
| Rod Material | GVK |
| Chain Number | 7526 |
| Surface Type | Flush Grid |
| Series | Side-Flexing |
| Chain Material | HP |
| Straight or Side-Flex | Side-Flexing |
| Curve Retention | PT |
| Chain Width | 16.73 in, 425 mm |
| Curve Chain Strength | 617 lbs, 9002 N |
| Open Area | 0.39 % |
| Weight | 2.551 LB |
| EAN or UPC | 793699532609 |
-
Prop 65


