| Chain Pitch | 0.5 in, 12.7 mm |
| Chain Width | 30.12 in, 765 mm |
| Surface Type | Flush Grid |
| Rod Material | GVK |
| Chain Material | HP |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 7526 |
| Chain Strength | 617 lbs/ft, 9002 Nm |
| Curve Retention | PT |
| Open Area | 0.39 % |
| Curve Chain Strength | 617 lbs, 9002 N |
| Weight | 4.59 LB |
| EAN or UPC | 793699532616 |
-
Prop 65


