| Straight or Side-Flex | Straight Running |
| No. of Positrack | 2 |
| Series | Straight Running |
| Positrack Location | Center |
| Rod Material | Polyester |
| Chain Strength | 1025 lbs, 4551 N |
| Surface Type | Solid Top |
| Curve Retention | Straight |
| Chain Material | HP |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Number | 7705 |
| Open Area | 0.03 % |
| Weight | 1.0 LB |
| EAN or UPC | 698210550455 |
-
Prop 65


