| Straight or Side-Flex | Straight Running |
| Positrack Location | Center |
| Chain Number | 7705M |
| Curve Retention | Straight |
| Chain Material | HP |
| Series | Straight Running |
| Rod Material | Polyester |
| Surface Type | Solid Top |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Width | 3.31 in, 84 mm |
| Chain Strength | 685 lbs, 3041 N |
| No. of Positrack | 2 |
| Open Area | 0.03 % |
| Weight | 1.0 LB |
| EAN or UPC | 793699297171 |
-
Prop 65


