- 10145711 / HP770TAB-3.25IN
| Surface Type | Solid Top |
| Series | Side-Flexing |
| Chain Width | 3.25 in, 82.6 mm |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Strength | 425 lbs, 1887 N |
| Curve Retention | Tab |
| Rod Material | Stainless Steel |
| Chain Number | 770TAB |
| Straight or Side-Flex | Side-Flexing |
| Chain Material | HP |
| Weight | 0.845 LB |
| EAN or UPC | 793699912951 |

