| Curve Retention | Straight |
| Chain Number | 8505 |
| Chain Strength | 240 lbs, 1066 N |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Width | 3.25 in, 82.6 mm |
| Chain Pitch | 0.75 in, 19.05 mm |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Chain Material | HP |
| Open Area | 0.041 % |
| Weight | 0.5 LB |
| EAN or UPC | 793699297638 |
-
Prop 65


