| Chain Material | HP |
| Chain Strength | 360 lbs, 1598 N |
| Chain Pitch | 0.75 in, 19.05 mm |
| Positrack Location | Center |
| No. of Positrack | 2 |
| Chain Width | 4.5 in, 114.3 mm |
| Series | Straight Running |
| Chain Number | 8505 |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Open Area | 0.041 % |
| Weight | 0.75 LB |
| EAN or UPC | 793699277050 |
-
Prop 65


