| Series | Straight Running |
| Chain Material | HP |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Chain Number | 8505 |
| Chain Strength | 2000 lbs/ft, 29180 Nm |
| Surface Type | Solid Top |
| Curve Retention | Straight |
| Chain Width | 72 in, 1828.8 mm |
| Chain Pitch | 0.75 in, 19.05 mm |
| Open Area | 0.041 % |
| Weight | 10.92 LB |
| EAN or UPC | 793699348439 |
-
Prop 65


