| Curve Retention | Straight |
| No. of Positrack | 2 |
| Chain Pitch | 0.75 in, 19.05 mm |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Chain Strength | 240 lbs, 1066 N |
| Chain Material | HP |
| Surface Type | Solid Top |
| Positrack Location | Center |
| Series | Straight Running |
| Chain Number | 8505 Metric Width |
| Chain Width | 3.35 in, 85 mm |
| Open Area | 0.041 % |
| Weight | 1.67 LB |
| EAN or UPC | 793699263527 |
-
Prop 65


