| No. of Positrack | 2 |
| Curve Retention | Straight |
| Positrack Location | Center |
| Chain Width | 3.35 in, 85 mm |
| Chain Material | HP |
| Rod Material | Polyester |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Number | 8506 Metric Width |
| Surface Type | Flush Grid |
| Chain Strength | 240 lbs, 1066 N |
| Open Area | 0.21 % |
| Weight | 0.25 LB |
| EAN or UPC | 793699277265 |
-
Prop 65


