- 10144924 / HP880TAB BO-4.5IN
| Chain Width | 4.5 in, 114.3 mm |
| Chain Number | 880TAB BO |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Chain Material | HP |
| Curve Retention | Tab |
| Surface Type | Tight Radius |
| Chain Strength | 425 lbs, 1887 N |
| Weight | 0.7 LB |
| EAN or UPC | 793699457773 |

