| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Chain Strength | 625 lbs, 2775 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Tab |
| Series | Side-Flexing |
| Chain Material | HP |
| Chain Number | 882TAB R |
| Chain Width | 12 in, 304.8 mm |
| Surface Type | Solid Top |
| Weight | 1.5 LB |
| EAN or UPC | 793699535327 |
-
Prop 65


