- 10145001 / HP963 SS-3.25IN
| Chain Material | HP |
| Chain Number | 963 |
| Chain Strength | 750 lbs, 3330 N |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Chain Pitch | 1.5 in, 38.1 mm |
| Base Chain Material | Stainless Steel |
| Series | Straight Running |
| Chain Width | 3.25 in, 82.6 mm |
| Surface Type | Solid Top |
| Weight | 1.3 LB |
| EAN or UPC | 698210550530 |

