| Chain Pitch | 1 in, 25.4 mm |
| Surface Type | Solid Top |
| Chain Width | 3.31 in, 84 mm |
| Series | Side-Flexing |
| Chain Material | HP |
| Chain Number | 1055 FTM |
| Curve Retention | Magnetflex |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Chain Strength | 425 lbs, 1887 N |
| Weight | 1.29 LB |
| EAN or UPC | 793699353495 |
-
Prop 65


