| Curve Retention | Straight |
| Chain Material | HP |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 365 lbs, 1621 N |
| Series | Straight Running |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 820 RubberTop |
| No. of Rubber Top Rows | 1 Row |
| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Surface Type | RubberTop® |
| Weight | 0.56 LB |
| EAN or UPC | 793699448061 |
-
Prop 65


