- 10145050 / HP821 SG-7.5IN 1SGD60 T1P
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | SuperGrip™ |
| Chain Number | 821 SuperGrip™ |
| Chain Width | 7.5 in, 190.5 mm |
| Chain Strength | 625 lbs, 2775 N |
| Rod Material | Stainless Steel |
| No. of Rubber Top Rows | 1 Row |
| Series | Straight Running |
| Chain Material | HP |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Weight | 1.7 LB |
| EAN or UPC | 793699447972 |

