| Surface Type | RubberTop® |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Tab |
| No. of Rubber Top Rows | 1 Row |
| Chain Material | HP |
| Rod Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 880TAB RubberTop® |
| Chain Width | 3.25 in, 82.6 mm |
| Series | Side-Flexing |
| Chain Strength | 425 lbs, 1887 N |
| Weight | 0.63 LB |
| EAN or UPC | 793699448252 |
-
Prop 65


