| No. of Rubber Top Rows | 1 Row |
| Chain Strength | 625 lbs, 2775 N |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Width | 4.5 in, 114.3 mm |
| Curve Retention | Tab |
| Chain Pitch | 1.5 in, 38.1 mm |
| Rod Material | Stainless Steel |
| Chain Material | HP |
| Surface Type | SuperGrip™ |
| Chain Number | 882TAB SuperGrip™ |
| Weight | 1.35 LB |
| EAN or UPC | 793699447651 |
-
Prop 65


