- 10145030 / HP882TAB SG-7.5IN 1SGD60 T1P
| Chain Material | HP |
| Surface Type | SuperGrip™ |
| Chain Width | 7.5 in, 190.5 mm |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Tab |
| Straight or Side-Flex | Side-Flexing |
| Chain Strength | 625 lbs, 2775 N |
| No. of Rubber Top Rows | 1 Row |
| Chain Number | 882TAB SuperGrip™ |
| Rod Material | Stainless Steel |
| Weight | 1.64 LB |
| EAN or UPC | 793699447750 |

