| Straight or Side-Flex | Straight Running |
| Chain Number | 1505 RubberTop® |
| Rod Material | Polyester |
| Chain Strength | 540 lbs/ft, 7879 Nm |
| Chain Width | 12 in, 304.8 mm |
| Surface Type | RubberTop® |
| Series | Straight Running |
| No. of Rubber Top Rows | 1 Row |
| Chain Pitch | 0.59 in, 15 mm |
| Curve Retention | Straight |
| Chain Material | HT |
| Open Area | 0.02 % |
| Weight | 1.35 LB |
| EAN or UPC | 793699492934 |
-
Prop 65


