| Rod Material | Polyester |
| Chain Number | 1505 RubberTop® |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Surface Type | RubberTop® |
| Chain Width | 18 in, 457.2 mm |
| Chain Pitch | 0.59 in, 15 mm |
| Chain Material | HT |
| Chain Strength | 540 lbs/ft, 7879 Nm |
| Series | Straight Running |
| No. of Rubber Top Rows | 1 Row |
| Open Area | 0.02 % |
| Weight | 2.005 LB |
| EAN or UPC | 793699495843 |
-
Prop 65


