| Series | Straight Running |
| Chain Number | 1505 RubberTop® |
| Curve Retention | Straight |
| Chain Strength | 150 lbs, 666 N |
| Chain Pitch | 0.59 in, 15 mm |
| Chain Material | HT |
| No. of Rubber Top Rows | 1 Row |
| Chain Width | 3 in, 76.2 mm |
| Surface Type | RubberTop® |
| Rod Material | Polyester |
| Straight or Side-Flex | Straight Running |
| Open Area | 0.02 % |
| Weight | 0.325 LB |
| EAN or UPC | 793699553956 |
-
Prop 65


