| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Material | LF |
| Curve Retention | Tab |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Chain Strength | 625 lbs, 2775 N |
| Chain Number | 883TAB LBP |
| Surface Type | Low Backline Pressure |
| Rod Material | Stainless Steel |
| Chain Width | 7.5 in, 190.5 mm |
| Weight | 2.3 LB |
| EAN or UPC | 698210828172 |
-
Prop 65


