- 10177565 / LF1873TAB GRIP S-3.75IN J NEO BK 40SH
| Chain Width | 3.75 in, 95.3 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 1873TAB SideGrip™ |
| Gripper Material | Neoprene |
| Straight or Side-Flex | Side-Flexing |
| Chain Strength | 1000 lbs, 4440 N |
| Gripper Color | Black |
| Curve Retention | Tab |
| Base Chain Material | Steel |
| Gripper Style | Jaw |
| Surface Type | SideGrip™ |
| Chain Material | LF |
| Series | SideGrip |
| Gripper Hardness | 40 Shore A |
| Weight | 2.965 LB |
| EAN or UPC | 698210847661 |

