- 10177580 / LF2500-2.63IN ZN PIN
| Chain Width | 2.63 in, 66.8 mm |
| Rod Material | Zinc Plated Steel |
| Chain Material | LF |
| Straight or Side-Flex | Side-Flexing |
| Curve Retention | Tab |
| Chain Pitch | 3 in |
| Surface Type | Solid Top |
| Series | Multi-Flex |
| Weight | 1.8 LB |
| EAN or UPC | 698210828158 |

