| Chain Width | 4.5 in, 114.3 mm |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Straight or Side-Flex | Straight Running |
| Chain Material | LF |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Number | 5935 |
| Series | Straight Running |
| Rod Material | Polypropylene |
| Open Area | 0.021 % |
| Weight | 0.487 LB |
| EAN or UPC | 793699433654 |
-
Prop 65


