- 10144966 / LF863TAB SS-4.5IN
| Base Chain Material | Stainless Steel |
| Chain Width | 4.5 in, 114.3 mm |
| Series | Straight Running |
| Curve Retention | Tab |
| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Chain Strength | 750 lbs, 3330 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 863TAB |
| Chain Material | LF |
| Weight | 1.5 LB |
| EAN or UPC | 698210550172 |

