- 10144733 / LF863TAB S-3.25IN
| Chain Width | 3.25 in, 82.6 mm |
| Base Chain Material | Steel |
| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Tab |
| Chain Material | LF |
| Chain Number | 863TAB |
| Series | Straight Running |
| Chain Strength | 1000 lbs, 4440 N |
| Weight | 1.3 LB |
| EAN or UPC | 793699193398 |

