- 10177748 / LF882TAB GRIP-3.75IN D EPDM BK 50SH
| Straight or Side-Flex | Side-Flexing |
| Chain Strength | 625 lbs, 2775 N |
| Gripper Material | EPDM |
| Chain Material | LF |
| Chain Pitch | 1.5 in, 38.1 mm |
| Gripper Hardness | 50 Shore A |
| Surface Type | SideGrip™ |
| Gripper Style | D |
| Curve Retention | Tab |
| Series | SideGrip |
| Gripper Color | Black |
| Chain Number | 882TAB G |
| Rod Material | Stainless Steel |
| Chain Width | 3.75 in, 95.3 mm |
| Weight | 1.864 LB |
| EAN or UPC | 698210847708 |

