| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Straight |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Strength | 625 lbs, 2775 N |
| Chain Number | 815TAB |
| Series | Straight Running |
| Chain Material | S |
| Rod Material | Stainless Steel |
| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Weight | 2.5 LB |
| EAN or UPC | 793699313161 |
-
Prop 65


