- 10068060 / SSB815-7.5IN
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Series | Straight Running |
| Chain Material | SSB |
| Chain Strength | 625 lbs, 2775 N |
| Straight or Side-Flex | Straight Running |
| Chain Width | 7.5 in, 190.5 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 815 |
| Rod Material | Stainless Steel |
| Weight | 3.5 LB |
| EAN or UPC | 793699931174 |

