| Chain Pitch | 15 mm |
| Straight or Side-Flex | Straight Running |
| Surface Type | Perforated Top |
| Series | Straight Running |
| Chain Material | WHT |
| Chain Width | 3 in, 76.2 mm |
| Rod Material | Polypropylene |
| Weight | 0.23 LB |
| EAN or UPC | 793699449303 |
-
Prop 65
| Chain Pitch | 15 mm |
| Straight or Side-Flex | Straight Running |
| Surface Type | Perforated Top |
| Series | Straight Running |
| Chain Material | WHT |
| Chain Width | 3 in, 76.2 mm |
| Rod Material | Polypropylene |
| Weight | 0.23 LB |
| EAN or UPC | 793699449303 |
Prop 65