Skip to content Skip to navigation menu
Rexnord Corp.05B1RIV

05B1RIV

10483283 / 05B-1 10 FT REX 05B-1 10 FT 8MM P
Item #101502971
Rexnord Corp.05B1RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
No. of Strands 1
Pin Dia. 0.091 in
Material Steel
Chain Pitch 0.315 in
Weight 0.12 LB
EAN or UPC 698210696481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison