- 10483317 / 10B-3 10 FT REX 10B-3 10 FT
| No. of Strands | 3 |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Pin Dia. | 0.2 in |
| Weight | 1.73 LB |
| EAN or UPC | 698210696719 |
| No. of Strands | 3 |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Pin Dia. | 0.2 in |
| Weight | 1.73 LB |
| EAN or UPC | 698210696719 |