- 10499579 / 12B-1 50 RE REX 12B-1 50 FT REEL
| Chain Pitch | 0.75 in |
| Material | Steel |
| Pin Dia. | 0.225 in |
| No. of Strands | 1 |
| Weight | 0.77 LB |
| EAN or UPC | 782935235244 |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Pin Dia. | 0.225 in |
| No. of Strands | 1 |
| Weight | 0.77 LB |
| EAN or UPC | 782935235244 |