- 10499683 / 16B-1 SS 10FT REX 16B-1 SS 10FT
| Material | Stainless Steel |
| No. of Strands | 1 |
| Chain Pitch | 1 in |
| Pin Dia. | 0.326 in |
| Weight | 1.8 LB |
| EAN or UPC | 782935236098 |
| Material | Stainless Steel |
| No. of Strands | 1 |
| Chain Pitch | 1 in |
| Pin Dia. | 0.326 in |
| Weight | 1.8 LB |
| EAN or UPC | 782935236098 |