- 10483334 / 16B-3 10 FT REX 16B-3 10 FT
| Chain Pitch | 1 in |
| Pin Dia. | 0.326 in |
| Material | Steel |
| No. of Strands | 3 |
| Weight | 5.195 LB |
| EAN or UPC | 793699935721 |
| Chain Pitch | 1 in |
| Pin Dia. | 0.326 in |
| Material | Steel |
| No. of Strands | 3 |
| Weight | 5.195 LB |
| EAN or UPC | 793699935721 |