- 10499442 / 24B-3 10 FT REX 24B-3 10 FT
| Pin Dia. | 0.576 in |
| Chain Pitch | 1.5 in |
| Material | Steel |
| No. of Strands | 3 |
| Weight | 4.6 LB |
| EAN or UPC | 793699296495 |
| Pin Dia. | 0.576 in |
| Chain Pitch | 1.5 in |
| Material | Steel |
| No. of Strands | 3 |
| Weight | 4.6 LB |
| EAN or UPC | 793699296495 |