features
- Rugged, die-cast aluminum housing mounts at any angle without modification
- Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
- Splined hub permits uniform load distribution
- Integral key design simplifies installation with no loose parts
- Single, nonasbestos friction disc design allows quiet operation
- Wave spring provides 360° of force when power is removed from the brake
- Wear adjustments are made external to brake with no disassembly required
- Industry standard NEMA C-face mounting
- Reliable manual release lever resets automatically
| Model | DBSS |
| Power On/Power Off | Power Off |
| Enclosure | NEMA 1 |
| Style | Motor Brake - Double C-Face |
| Weight | 13.3 LB |
| EAN or UPC | 782475761869 |

