| Transmissible Torque [Max] | 1033011 ft lb |
| Shaft Dia. [Max] | 13.54 in |
| I.D. | 16.54 in |
| Shaft Dia. [Min] | 12.88 in |
| No. of Screws | 30 |
| Locking Screws Size | M24 x 160 |
| O.D. | 27.17 in |
| Screw Tightening Torque | 620 lb/ft |
| Length Through Bore | 9.37 in |
| Inside Diameter B | 16.85 in |
| Transmissible Torque [Min] | 915147 ft lb |
| Weight | 902.0 LB |
| EAN or UPC | 44861039649 |

